Beli rubbing alcohol di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SARAYA Rubbing Alcoholatribut:
- Capacity (L): 0.6
- Capacity (ml): 600
- Component Materials: Ethanol (71.8 w/w%)
- Depth (mm): 68
- Height (mm): 172
- Injection Amount (ml/times): Approx. 1.5
- Width (mm): 107
- AS ONE Volume Reduction BottleDeskripsi:It can be easily folded after use, and the volume can be reduced.atribut:
- AS ONE Part Number: 2-3404-02
- Volume (ml): 1000
- Type: bottle only
- Material: Body / PE (Polyethylene), Cap / PP (Polypropylene)
- Obun Printing NUboard boardmarkeratribut:
- AS ONE Part Number: 64-8432-05
- Ink Color: Black
- Line Width: Super fine
- Line Width (mm): 0.6
- Anker Magnetic Battery MagGo PowerbankDeskripsi:Anker PowerCore 622 Magnetic Battery (MagGo)- Prop It Up: Features a versatile built-in foldable kickstand that keeps your iPhone 14/13/12 upright for a comfortable viewing angle.- Strong and Snappy: The super-strong magnet snaps magnetically into place to ensure perfect alignment and an efficient charge.- Slim and Compact: The sleek and slim design is only 0.5 inches (12.8 mm) thin, so you can single-handedly take calls, selfies, and more.- From Small to Smaller: Anker's new Mini Cell technology reduces the size of the overall battery without compromising power and charging efficiency.- What You Get: Anker 622 Magnetic Battery (MagGo), 23.6 inches (60 cm) USB-C to USB-C cable, welcome guide, worry-free 24-month warranty, and friendly customer service.Notes:For best results, use a power adapter with at least 12W output (not included). Magnetic and metal attachments such as cards, keys, and pop grips will interfere with charging.Not compatible with non-magnetic phone cases, such as OtterBox defender cases. Due to the incompatible size of the portable charger, it is not recommended to use with iPhone 13/12 mini. When used with iPhone 14 Pro /13 Pro, please note that the power bank will exceed the bottom edge of the phone.The magnetic charge provides up to 7.5W maximum power. The portable charger cannot be manually turned off.When the portable charger is charging or discharging, some heat may be generated due to energy loss during transmission. This is a normal occurrence.The charging indicators are located at the bottom of the portable charger. When the battery is fully charged, 4 lights on the left will turn off after 10 minutes, whereas the indicator on the far right will keep flashing.Does not support charging two devices at once. The device that's connected to a cable will be given priority over the device that's being charged wirelessly.5,000 mAh cell capacity provides 0.8 iPhone 13 charges, 0.8 iPhone 13 Pro charges, 0.5 iPhone 13 Pro Max charges, 0.95 iPhone 12 charges, 0.95 iPhone 12 Pro charges, 0.65 iPhone 12 Pro Max charges.
Daftar Harga rubbing alcohol Terbaru November 2025
| SARAYA Rubbing Alcohol | Rp349.900 |
| AS ONE Volume Reduction Bottle | Rp38.000 |
| Obun Printing NUboard boardmarker | Rp309.900 |
| Anker Magnetic Battery MagGo Powerbank | Rp1.399.900 |
Data diperbarui pada 18/11/2025 (Harga belum termasuk PPN)